Menu Search

DOTTIE #TB364DS

Bolt, Toggle; Mushroom Head Sq-Recess; Steel; 3/16 in.; 4 in. Long

SKU: 78100216802
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Toggle
Head Type: Mushroom Head, Sq-Recess/Slot
Nut Type: Spring Wing
Size: 3/16
Length: 4 in.
Material: Steel
Finish: Zinc-plated