DOTTIE
#MB381
Bolt, Tap; Hex Head; Steel; Full Thread; 9/16-16; 1 in. long
SKU
#
78100258804
Specifications
Size:
9/16 in.
Length:
1 in.
Thread Size:
16 TPI
Type:
Tap Bolt
Head Type:
Hex
Nut Type:
Not Included
Number of Sizes:
1
Material:
Steel
Finish:
Zinc-plated
Thread Type:
Full Thread