You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #3/8X1-1/4-HHCS-ZN

Cap Screw, Hex Head; Steel; 3/8-16; 1-1/4 in. Long

SKU # 78101141545 Manufacturer Series: HHCS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Length: 1-1/4 in.
Material: Steel
Finish: Zinc-plated