(0)

EATON B-LINE SERIES #1/2X1-1/4-HHCS-ZN

Machine/Cap Screw, Hex Head, Steel

SKU: 78101141513
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1-1/4 in.
Material: Steel
Finish: Zinc-plated
Description
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head; Nut Type - Not Included; Size - 1/2-13; Length - in - 1-1/4; Material - Steel; Finish - Zinc Plated