Menu Search
FASTENERS & FITTINGS #2520400STOZS

Toggle Bolt, 1/4-20 x 4 in. L, UNC, Low Carbon Steel

SKU # 62273214840
Type: SAE Toggle Bolt
Head Type: Round Head, Slot/Square Socket
Nut Type: Wing
Length: 4 in.
Material: Low Carbon Steel
Finish: Zinc Clear
Thread Type: UNC
Thread Size: 1/4-20