Menu Search
NVENT CADDY #A1BF0GTC

Box Between Stud Screw-On

SKU # 78285679489
Bracket Type: Box Between Stud
Installation: Screw-On
Stud Spacing: 16-24 in.
Box Type: Square
Box Qty: Single
Material: Steel

Box Between Stud Brackets: Bracket Type - Box Between Stud; Installation - Screw-On; Stud Spacing - 16-24 in.; Box Type - Square, 3-5/8 in.; Box Qty - Single; Material - Steel; Additional Information - Finish: Pre-Galvanized, With Ground

Additional Info: Finish: Pre-Galvanized, With Ground