Menu Search
ARLINGTON INDUSTRIES #8091FGC

Siding Mount Box-Cover Kit All Types

SKU # 01899708901
Type: Siding Mount Box-Cover Kit
Siding Style: All Types
Box Type: Square, Flanged
Box Depth: 1.625 in.
Capacity: 24.5 cubic in.
Cover Type: Square, Angled Corners
Cover Opening Type: Rectangular
Cover Height x Width: 6.5 x 6.5 in.
Material: Plastic
Color: White
Standard Package: 25

Box and Mounting Block Kits: Type - Siding Mount Box-Cover Kit; Siding Style - All Types; Box Type - Square, Flanged; Box Depth - in - 1.625 in; Capacity - 24.5 cu-in; Cover Type - Square, Angled Corners; Cover Opening Type - Rectangular; Cover Height x Width - 6.50 x 6.50 in; Material - Plastic; Color - White; Standard Package - 25; Additional Information - Flanges may be removed for retrofit work. Paintable surface.

Additional Info: Flanges may be removed for retrofit work. Paintable surface.