Menu Search
DOUGLAS POWER EQUIPMENT #WN-3700

Strap, Device Box Mounting, 1-Gang, Steel

SKU # 62299060300 Manufacturer Series: WR WN Series
Type: Switch Mounting Strap
Device Type: WR WN Switch
Capacity: 3 Devices
Mounting: Device Box
Number of Gangs: 1-Gang
Material: Steel

Brackets: Type - Switch Mounting Strap; Device Type - WR WN Switch; Capacity - 3 Devices; Mounting - Device Box; Number of Gangs - 1-Gang; Material - Steel; Manufacturer Series - WR WN Series