Menu Search
MISC- G MISC VENDORS #R2137-A4

Insulator, Round, Type 4R, Aluminum

SKU # 62025898999
Bracket Type: Round Insulator
Bracket Mounting: (1) 1-3/8 in. H
Material: Aluminum

Brackets, Stand-Off Line Post Insulator: Bracket Type - Round Insulator; Bracket Mounting - (1) 1-3/8 in. H; Material - Aluminum; Additional Information - Type 2R

Additional Info: Type 2R