Menu Search
THOMAS & BETTS #S500PC-0

Braided Expandable Sleeving Black Polyethylene Terephthalate

SKU # 78621091405 Manufacturer Series: SE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Expandable Sleeving
Material: Polyethylene Terephthalate
Color: Black
Nominal ID: 0.50"
Diameter Range: 0.25 - 0.75"
Length: 100 ft.