Menu Search
EATON #BP54

Circuit Breaker Assortment Loadcenter, Plug-On

SKU # 62103714511 Manufacturer Series: BP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Pack Type: Circuit Breaker Assortment
Mounting: Loadcenter, Plug-On
Total Circuits: 18
Single Pole Circuits: (11) 15A-1P, (3) 20A-1P
Two Pole Circuits: (1)30A-2P, (1)40A-2P
Breaker Width: 0.5 in. Per Pole

Breaker Assortment Packs: Pack Type - Circuit Breaker Assortment; Mounting - Loadcenter, Plug-On; Total Circuits - 18; Single Pole Circuits - (11) 15A-1P, (3) 20A-1P; Two Pole Circuits - (1)30A-2P, (1)40A-2P; Breaker Width - 0.50" Per Pole; Manufacturer Series - BP