Menu Search
ABB #KT6AS3

Thomas and BettsĀ® Auxiliary Switch 3A/3B

SKU # 88861418829
RoHS Compliant
Switch Type: Auxiliary Switch
Contact Arrangement: 3A/3B

Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Switch; Contact Arrangement - 3A/3B; Additional Information - Rating: 240 VAC/DC

Additional Info: Rating: 240 VAC/DC