Menu Search
LITTELFUSE #SE-105

Ground-Fault Monitor, 120V

SKU # 62626795000
Attachment Type: Ground-Fault Monitor
Voltage: 120V

The SE-105 is a combination ground-wire monitor and ground-fault relay for resistance-grounded systems. It continuously monitors the integrity of the ground conductor to protect portable equipment from hazardous voltages caused by ground faults. The SE-105 is an excellent choice for trailing cables 5 kV and under in underground mining applications.

Additional Info: Dimensions: 4.00 in. D x 4.30 in. W x 5.90 in. H, Relay Contacts: One Form A (N.O.), Mounting: Surface