Menu Search
EATON #PLK3ROFF

J,K-Frame Breaker Handle Lock Padlockable -

SKU # 78667922548
Type: Breaker Handle Lock
Breaker Type: J, K-Frame
Number of Handles: 1
Locking Provision: Padlockable

Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - J,K-Frame; Number of Handles - 1; Locking Provision - Padlockable; Additional Information - Application: 2,3,4-Pole Breakers. Right-Hand Mounting. Padlockable In Off Position Only.

Additional Info: Application: 2,3,4-Pole Breakers. Right-Hand Mounting. Padlockable In Off Position Only.