Menu Search

EATON #QL1NPL

Quicklag Type P,B,C Breaker Handle Lock Non-Padlockable -

SKU: 78667951010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Breaker Handle Lock
Breaker Type: Quicklag Type P,B,C
Number of Handles: 1
Locking Provision: Non-Padlockable
Description
Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - Quicklag Type P,B,C; Number of Handles - 1; Locking Provision - Non-Padlockable