Menu Search
GENERAL ELECTRIC #TEFPLD1

BR, Standard Breaker Handle Lock Padlockable -

SKU # 78316413554
Type: Breaker Handle Lock
Breaker Type: BR, Standard
Number of Handles: 2-3
Locking Provision: Padlockable

Breaker Handle Locks: Type - Breaker Handle Lock; Breaker Type - BR, Standard; Number of Handles - 2-3; Locking Provision - Padlockable; Additional Information - Application: Group mounted panelboard construction only, Breaker type: E150,TB1

Additional Info: Application: Group mounted panelboard construction only, Breaker type: E150,TB1