Menu Search
EATON #KPRL4CKDS

Panelboard Connector Kit, Single Mounting 3P PRL4 Series

SKU # 78211488748 Manufacturer Series: PRL4
Type: Panelboard Connector Kit, Single Mounting
Number of Breakers: 2
Poles: 3P
Breaker Type: CKD, CHKD

Breaker Mounting Kits: Type - Panelboard Connector Kit, Single Mounting; Poles - 3P; Breaker Type - CKD, CHKD; Additional Information - Phase: Three Phase, Amperage Rating: 400A, Contents: Copper Connectors, Mounting Brackets, Covers, Hardware and Instructions; Manufacturer Series - PRL4

Additional Info: Phase: Three Phase, Amperage Rating: 400A, Contents: Copper Connectors, Mounting Brackets, Covers, Hardware and Instructions