Menu Search
EATON #12303505

Hinged Front Cover, 2.4 in. L x 1.6 in. W x 1.6 in. D

SKU # 01508152197
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hinged Front Cover
Depth: 1.60 in.
Width: 1.6 in.
Length: 2.4 in.
Application: Series NZM Molded Case Circuit Breaker