Menu Search
Breaker Terminal Lugs D-Frame Circuit Breaker Line/Load Lug
EATON #LK3R9DL

D-Frame Circuit Breaker Line/Load Lug

SKU # 78668540869 Manufacturer Series: R9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Line/Load Lug
Breaker Type: D-Frame
Breaker Maximum Amps: 200A
Lug Quantity: 3
Conductor AWG Min: 6
Conductor AWG Max: 300 mcm
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - D-Frame; Breaker Maximum Amps - 200A; Lug Quantity - 3; Conductor AWG Min - 6; Conductor AWG Max - 300 mcm; Conductor Material - CU/AL; Additional Information - Number of Poles: 3, Dimensions: 1.52 x 1.00 x 1.20 in.; Manufacturer Series - R9

Additional Info: Number of Poles: 3, Dimensions: 1.52 x 1.00 x 1.20 in.