Menu Search
Breaker Terminal Lugs K-Frame Circuit Breaker Line/Load Lug -

EATON #3TA401LDK

K-Frame Circuit Breaker Line/Load Lug -

SKU #78667955898
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Line/Load Lug
Breaker Type: K-Frame
Breaker Maximum Amps: 400A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 2
Conductor AWG Min: 2/0
Conductor AWG Max: 250 + 500
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - K-Frame; Breaker Maximum Amps - 400A; Lug Quantity - 3; Terminal Material - Aluminum; Conductor Quantity - 2; Conductor AWG Min - 2/0; Conductor AWG Max - 250 + 500; Conductor Material - CU/AL