Menu Search
EATON #3TA603LDK

L-Frame Circuit Breaker Line/Load Lug

SKU # 78667980188
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: L-Frame
Breaker Maximum Amps: 600A
Lug Quantity: 3
Terminal Material: Aluminum
Conductor Quantity: 2
Conductor AWG Min: 400
Conductor AWG Max: 500
Conductor Material: Copper/Aluminum

Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - L-Frame; Breaker Maximum Amps - 600A; Lug Quantity - 3; Terminal Material - Aluminum; Conductor Quantity - 2; Conductor AWG Min - 400; Conductor AWG Max - 500; Conductor Material - CU/AL; Additional Information - Includes Terminals and One Terminal Cover

Additional Info: Includes Terminals and One Terminal Cover