Menu Search
EATON #TA700MA1

M-Frame Circuit Breaker Line/Load Lug -

SKU # 78667942486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: M-Frame
Breaker Maximum Amps: 600A
Lug Quantity: 1
Terminal Material: Aluminum
Conductor Quantity: 2
Conductor AWG Min: 1
Conductor AWG Max: 500
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - M-Frame; Breaker Maximum Amps - 600A; Lug Quantity - 1; Terminal Material - Aluminum; Conductor Quantity - 2; Conductor AWG Min - 1; Conductor AWG Max - 500; Conductor Material - CU/AL