Menu Search
GENERAL ELECTRIC #TCAL124

Circuit Breaker Lug Kit

SKU # 78316401168 Manufacturer Series: TCAL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Lug Kit
Breaker Maximum Amps: 1200A
Lug Quantity: 1
Conductor Quantity: 3
Conductor AWG Min: 3/0
Conductor AWG Max: 500
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Lug Kit; Breaker Maximum Amps - 1200A; Lug Quantity - 1; Conductor Quantity - 3; Conductor AWG Min - 3/0; Conductor AWG Max - 500; Conductor Material - CU/AL; Manufacturer Series - TCAL