Menu Search
GENERAL ELECTRIC #TCAL14

E150, THLC1, TB1 Circuit Breaker Line/Load Lug -

SKU # 78316413327
Type: Circuit Breaker Line/Load Lug
Breaker Type: E150, THLC1, TB1
Breaker Maximum Amps: 30A
Conductor Quantity: 1
Conductor AWG Min: 14
Conductor AWG Max: 8
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - E150, THLC1, TB1; Breaker Maximum Amps - 30A; Conductor Quantity - 1; Conductor AWG Min - 14; Conductor AWG Max - 8; Conductor Material - CU/AL