Menu Search
GENERAL ELECTRIC #TCAL29

SF250 Circuit Breaker Line/Load Lug -

SKU # 78316420597
Type: Circuit Breaker Line/Load Lug
Breaker Type: SF250
Breaker Maximum Amps: 250A
Lug Quantity: 3
Conductor Quantity: 1
Conductor AWG Min: 8
Conductor AWG Max: 350
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - SF250; Breaker Maximum Amps - 250A; Lug Quantity - 3; Conductor Quantity - 1; Conductor AWG Min - 8; Conductor AWG Max - 350; Conductor Material - CU/AL