You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #TCAL81

SK1200 Circuit Breaker Line/Load Lug -

SKU # 78316400440 Manufacturer Series: TCAL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Line/Load Lug
Breaker Type: SK1200
Breaker Maximum Amps: 800A
Conductor Quantity: 3
Conductor AWG Min: 3/0
Conductor AWG Max: 500
Conductor Material: Copper/Aluminum

Breaker Terminal Lugs: Type - Circuit Breaker Line/Load Lug; Breaker Type - SK1200; Breaker Maximum Amps - 800A; Conductor Quantity - 3; Conductor AWG Min - 3/0; Conductor AWG Max - 500; Conductor Material - CU/AL; Manufacturer Series - TCAL