Menu Search
ABB #KT6U8

Thomas and BettsĀ® Undervoltage Release 24-30 VAC

SKU # 88861418850
Mechanism Type: Undervoltage Release
Volts AC: 24-30 VAC
Volts DC: 24-30 VDC
Mounting Location - Pole: Left Pole
Breaker Type: T4-T5-T6 Frame Breaker

Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts AC - 24-30 VAC; Volts DC - 24-30 VDC; Mounting Location - Pole - Left Pole; Breaker Type - T4-T5-T6 Frame Breaker