Menu Search

EATON #UVH4LP08K

Undervoltage Release 110-127 VAC

SKU: 78667957520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Mechanism Type: Undervoltage Release
Volts AC: 110-127 VAC
Connection Type: Pigtail Leads
Mounting Location - Pole: Left Pole
Breaker Type: L & M-Frame Breaker
Description
Breaker Undervoltage Release: Mechanism Type - Undervoltage Release; Volts AC - 110-127 VAC; Connection Type - Pigtail Leads; Mounting Location - Pole - Left Pole; Breaker Type - L & M-Frame Breaker