Menu Search
CIRCA #201005

Indoor Building Entrance Terminal 6 Lines

SKU # 40000898999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Building Entrance Terminal
Termination Capacity: 6 Lines
Input Type: BIX Connector
Output Type: BIX Connector
Enclosure Size: DxWxH: 3.90 x 5.00 x 6.45 in.

Includes internal fuse link. Lockable cover included. Accommodates 5-pin protection modules. Designed to exceed the requirements set forth in Underwriters Laboratory UL497. Accomodates the QTBIX22A test shoe.