Menu Search
BURNDY #CT50400C00

Unirap™ Cable Tie; Nylon, Military Specs; 50 lb.; 4 in. (101.6mm); Black

SKU # 78181033284 Manufacturer Series: Type CT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 4 in. (101.6mm)
Length: 15.5 in.
Width: 0.18 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 100
Type: Cable Tie, Military Specifications
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Color: Black
Tensile Strength: 50 lb.