Menu Search
PANDUIT #BT2LH-TL

Dome-Top® Tie, Cable; Metal Barb; Nylon; 120 lb.; Natural; Bundle dia.: 2 in.

SKU # 07498341259 Manufacturer Series: LH Type
View more versions of this product
Bundle Diameter: 2 in. (51mm)
Length: 8.7 in. (221mm)
Bundle Diameter - nominal: 2 in. (51mm)
Package Quantity: 250
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.