Menu Search
PANDUIT #BT3LH-L

Dome-Top® Tie, Cable; Metal Barb; Nylon; 120 lb.; Natural; Bundle dia.: 3 in.

SKU # 07498341262 Manufacturer Series: LH Type
View more versions of this product
Bundle Diameter: 3 in. (76mm)
Length: 11.8 in. (300mm)
Bundle Diameter - nominal: 3 in. (76mm)
Package Quantity: 50
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.