Menu Search
PANDUIT #BT5LH-C

Dome-Top® Tie, Cable; Metal Barb; Nylon; 120 lb.; Natural; Bundle dia.: 5 in.

SKU # 07498341277 Manufacturer Series: LH Type

Compare

Maximum number of products selected.
View more versions of this product
Bundle Diameter: 5 in. (127mm)
Length: 18.1 in. (460mm)
Bundle Diameter - nominal: 5 in. (127mm)
Package Quantity: 100
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.