Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Dome-TopĀ® Tie, Cable; Metal Barb; Nylon; 18 lb.

PANDUIT

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon; 18 lb.

(23 Product Options) Manufacturer Series: M Type
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.095 in. (2.4mm)
  • Tie Material: Nylon 6.6
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.095 in. (2.4mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb