Menu Search
PANDUIT #BT3S-C

Dome-Top® Tie, Cable; Metal Barb; Nylon; 50 lb.; Natural; Bundle dia.: 3 in.

SKU # 07498341206 Manufacturer Series: S Type
View more versions of this product
Color: Natural
Bundle Diameter: 3 in. (76mm)
Length: 12 in. (305mm)
Bundle Diameter - nominal: 3 in. (76mm)
Package Quantity: 100
Type: Cable Tie
Clip: Self-Locking
Width: 0.185 in. (4.7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.