You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
PANDUIT #BT5LH-C0

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 120 lb.; Black; Bundle dia.: 5 in.

SKU # 07498341278 Manufacturer Series: LH Type
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 5 in. (127mm)
Length: 18.1 in. (460mm)
Bundle Diameter - nominal: 5 in. (127mm)
Package Quantity: 100
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon, Weather-resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 120 lb.