Menu Search
PANDUIT #BT8LH-L0

Dome-Top® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 120 lb.; Black; Bundle dia.: 8 in.

SKU # 07498341291 Manufacturer Series: LH Type
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 8 in. (203mm)
Length: 27.5 in. (699mm)
Bundle Diameter - nominal: 8 in. (203mm)
Package Quantity: 50
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon, Weather-resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 120 lb.