Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 120 lb.; Black

PANDUIT

Dome-TopĀ® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 120 lb.; Black

(16 Product Options) Manufacturer Series: LH Type
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.275 in. (7mm)
  • Tie Material: Nylon, Weather-resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.275 in. (7mm)
Tie Material: Nylon, Weather-resistant
Clip Material: Stainless Steel Barb
Color: Black
Tensile Strength: 120 lb.