Menu Search
PANDUIT #BT1M-M0

Dome-Top® Tie, Cable; Metal Barb; Nylon, Weather-resistant; 18 lb.; Black; Bundle dia.: 0.9 in.

SKU # 07498341318 Manufacturer Series: M Type
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 0.9 in. (23mm)
Length: 4 in. (102mm)
Bundle Diameter - nominal: 0.9 in. (23mm)
Tensile Strength: 18 lb.
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.095 in. (2.4mm)
Tie Material: Nylon, Weather-resistant
Clip Material: Stainless Steel Barb
Color: Black