Menu Search
PANDUIT #PLT6H-L0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 175 lb.; 6 in. Bundle Dia.; Black

SKU # 07498354107 Manufacturer Series: H Type
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 6 in. (152.4mm)
Length: 20.9 in.
Width: 0.35 in.
Bundle Diameter - nominal: 6 in.
Tensile Strength: 175 lb.
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black