Menu Search
PANDUIT #PLT4H-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 120 lb.; 4 in. Bundle Dia.; Black

SKU # 07498356496 Manufacturer Series: H Type
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Bundle Diameter: 4 in. (101.6mm)
Length: 14.5 in.
Width: 0.3 in.
Bundle Diameter - nominal: 4 in.
Tensile Strength: 120 lb.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black