Menu Search
PANDUIT #PLT8H-C0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 175 lb.; 8 in. Bundle Dia.; Black

SKU # 07498356735 Manufacturer Series: H Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 8 in. (203.2mm)
Length: 30.6 in.
Width: 0.35 in.
Bundle Diameter - nominal: 8 in.
Tensile Strength: 175 lb.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black