Menu Search
PANDUIT #PLT.7M-M0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 18 lb.; Black; 0.7 in. Bundle Dia.

SKU # 07498352601 Manufacturer Series: M Type
RoHS Compliant
Bundle Diameter: 0.7 in. (17.78mm)
Length: 3.1 in.
Width: 0.09 in.
Bundle Diameter - nominal: 0.7 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 18 lb.