Menu Search
PANDUIT #PLT1.5M-M0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 18 lb.; Black; 1.5 in. Bundle Dia.

SKU # 07498354128 Manufacturer Series: M Type
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Bundle Diameter: 1.5 in. (38.1mm)
Length: 5.6 in.
Width: 0.1 in.
Bundle Diameter - nominal: 1.5 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 18 lb.