Menu Search
NVENT ERIFLEX #553020

Clamp, Busbar; Steel; Busbar: 1.97 in.; Flexibar: 0.79 to 0.95 in.

SKU # 78285657822 Manufacturer Series: FC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cable Range: 0.79 to 0.95 in.
Bus Width: 1.97 in.
Type: Clamp, Flexibar to Busbar
Insulating Material: Steel, Electrogalvanized
Contents: (2) Plates with M8 Screws

Additional Info: Clamping Capacity: 0.79 in., Torque: 7.37 ft./lb.