Menu Search
EATON #SL7-AP120

Stack Light Acoustic Module, 110/120VAC, 100dB, Black, 2.75 in.

SKU # 01508167811 Manufacturer Series: SL-7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Acoustic Module
Voltage: 110/120V AC
Decibels: 100dB
Finish: Black
Size: 2.75 in.

Additional Info: Enclosure: UL type 4, 4X, 13, IP66, Rated Operational Current: 41A Max