The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EDWARDS SIGNALING #762

Buzzer/Bell w/Strap 85dB/3-Ft 24VAC

SKU # 62316927009 Manufacturer Series: 762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Buzzer/Bell w/Strap
Mounting: Flush 1G Outlet Box
Voltage: 24V AC
Decibels: 85dB/3-Ft
Size: WxDxH: 1.75 x 1.38 x 3.62 in.

Buzzers: Type - Buzzer/Bell w/Strap; Mounting - Flush 1G Outlet Box; Voltage - 24VAC; Decibels - 85dB/3-Ft; Size - in - 1.75W x 1.38D x 3.62H; Manufacturer Series - 762