Menu Search
MISC- B MISC VENDORS #MC-07-130-SR

Alarm, Piezo, Medium Loud Continuous, 3-30VDC

SKU # 62025398974 Manufacturer Series: MC
RoHS Compliant
Type: Piezo Alarm
Mounting: Panel
Voltage: 3-30V DC
Decibels: 68-93dB
Size: Dia.: 1.41 in.

Buzzers: Type - Piezo Alarm; Mounting - Panel; Voltage - 3-30VDC; Decibels - 68-93dB; Size - in - 1.41 Dia; Additional Information - Medium Loud Continuous; Manufacturer Series - MC

Additional Info: Medium Loud Continuous