Menu Search
GE CURRENT, A DAINTREE COMPANY #F40/30BXSPX35/G

Lamp, CFL, T5 PL, 40W 126V

SKU # 04316898907
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T5 PL
Base: 4-Pin (2G11)
Watts: 40W
Wattage Equivalency: 150W INC
Voltage: 126V
Color: Warm White
Lumens: 3150
Color Temperature: 3500K
Dimmable: Yes
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Packaging: 40 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T5 PL; Base: 4-Pin 2G11; Watts: 40W; Voltage: 126V; Color: Warm White; Lumens: 3150: Color Temperature: 3500K; Dimmable: Yes; Average Life - hrs: 20000; CRI: 82; Contains Mercury: Yes; Wattage Equivalency: 150W INC