Menu Search
CFL Light Bulbs Lamp, CFL, Pear, 13W 120V

PANASONIC #EFA13E27L

Lamp, CFL, Pear, 13W 120V

SKU #06454779992
Manufacturer Series: EFA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: CFL
Bulb: Pear
Base: Medium Screw (E26)
Watts: 13W
Voltage: 120V
Lumens: 770
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.5 in.
CRI: 84
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb: Pear; Base: Medium Screw (E26); Watts: 13W; Voltage: 120V; Lumens: 770: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 84; Manufacturer Series: EFA; Contains Mercury: Yes